FESTO 119601 PILOT VALVE MDH-3/2-110VAC


MDH standard valve

References
festo:MDH-3/2-110VAC
rubix:110A8225
manufacturer :119601
ean:4052568068240
brand logo
brand logo
Technical specifications
TypeStandard valve ISO 15218
See all Specifications

Product details : FESTO 119601 PILOT VALVE MDH-3/2-110VAC


pilot valve MDH-3/2-110VAC Directly actuated, with solenoid coil and manual override, without plug socket. Valve function=3/2 closed, monostable, Type of actuation=electrical, Width=30 mm, Standard nominal flow rate=50 l/min, Operating pressure=1 - 16 bar

Technical specifications


Attributes
TypeStandard valve ISO 15218
Volume flow rate50 l/min
Type of couplingConnecting plate
Show UNSPSC/ECL@SS
£ 67.60 excl. VAT
/ Each
£ 81.12 incl. VAT
  • Delivery usually within ( 11 ) days