VL Standard valve ISO 5599-1
Type | Standard valve ISO 5599-1 |
---|
Logistics dimensions (L x W x H) | 171x101x62 mm |
---|---|
Logistic Weight | 693,99 g |
Type | Standard valve ISO 5599-1 |
Volume flow rate | 2300 l/min |
Type of coupling | Connecting plate size 2 according to ISO 5599-1 |