SMC MY1H25TFG-550Z MECHANICALLY COUPLED RODLESS CYLINDER

Mechanically Jointed Rodless Cylinder

See technical informationSee documents

References

SMC:MY1H25TFG-550Z
Rubix:2606452
brand logo

Technical specifications

Cylinder diameter25 mm
Cylinder stroke550 mm
Typemechanically jointed rodless cylinder
See all Specifications

Documents

Product details : SMC MY1H25TFG-550Z MECHANICALLY COUPLED RODLESS CYLINDER


At SMC we are rolling out upgraded mechanically jointed rodless cylinders that will give our customers improved performance and functionality. The MY1H-Z linear guide cylinder, ideal for high repeatability applications, has a new magnetic dust seal band minimising the number of external particles entering the system.Following requests for a lighter mechanically jointed rodless cylinder with improved auto switch mounting, we are pleased to unveil our new MY1B-Z Series. Up to 17% lighter than our existing rodless cylinder basic type, these lightweight cylinders can now be mounted with our dual colour Series D-M9*W solid state auto switch at any point along the mounting grooves. The cushion needle, which is now placed in the top for easier accessibility, can be adjusted using a simple hexagon wrench.
MY1H-Z, Mechanically Jointed Rodless Cylinder, Linear Guide Type, w/o Stroke Adjustment Unit

Strengths

Mechanical joint rodless cylinder with high precision guide
Bore sizes: 16, 20, 25, 32, 40
Strokes up to 1500mm depending upon bore size
With one or two stroke adjusters with or without shocks
Variety of switches and a variety of lead wire lengths

Technical specifications


Attributes
Logistic Weight5610 g
Cylinder diameter25 mm
Cylinder stroke550 mm
Typemechanically jointed rodless cylinder
Min. temperature5 °C
Max. temperature60 °C
£ 1,240.77 excl. VAT
/ Each
£ 1,488.92 incl. VAT
  • Delivery usually within ( 7 ) days