Mechanically Jointed Rodless Cylinder
Cylinder diameter | 32 mm |
---|---|
Cylinder stroke | 100 mm |
Type | mechanically jointed rodless cylinder |
Logistic Weight | 6200 g |
---|---|
Cylinder diameter | 32 mm |
Cylinder stroke | 100 mm |
Type | mechanically jointed rodless cylinder |
Min. temperature | 5 °C |
Max. temperature | 60 °C |
Delivery usually within ( 7 ) days