References
Regatta:TRJ500-NV-30T
Rubix:236A6862
EAN:5057538109335

Product details : "REGATTA TRJ500L PRO CARGO TROUSERS NAVY 30"" T"
Water repellent coating. Reinforced seams with triple stitching. Zip fly opening with metal shank button. 8 pockets: 2 front pockets, 2 back pockets, 1 side leg cargo pocket with button fasten, 1 ruler pocket and 2 knee pad pockets. Belt loops. D-ring attachment. Hammer Loop. Part-elasticated waist. This product has no external logo branding. Hardwearing polycotton fabric. 65% polyester 35% cotton.
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size | 30 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Material | 65% polyester, 35% cotton |
Show UNSPSC/ECL@SS
£ 19.25 excl. VAT
/ Each
£ 23.10 incl. VAT
- Usually arrives within 14 working days
Size
30
