MASCOT 03079 TOLEDO TROUSERS W/T PCTS BLACK 34.5R


Trousers Toledo Black

References
mascot:03079-010-09-82C50
rubix:384A8948
ean:5707209203762
Pants Toledo 03079-010-09 / 82C50
brand logo
Technical specifications
Colourblack
Size82c50
Main materialpolyester
See all Specifications

Product details : MASCOT 03079 TOLEDO TROUSERS W/T PCTS BLACK 34.5R


Durable triple stitched seams on leg and crotch extend product life. Adjustable hammer loop. CORDURA® fabric reinforced thigh pocket and flap with hook and loop fastening. Ruler pocket and pen pocket in durable CORDURA® fabric. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight820 g
Colourblack
Size82c50
Main materialpolyester
Grammage310 g/m²
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 62.88 excl. VAT
/ Each
£ 75.46 incl. VAT
  • Usually arrives within 14 working days