MASCOT 06231 ALMADA TROUSERS W/H PCTS DANTH 27R
Trousers Almada dark anthracite
See technical informationReferences
Mascot:06231-010-18-82C42
Rubix:383A9503
EAN:5707209475022

Product details : MASCOT 06231 ALMADA TROUSERS W/H PCTS DANTH 27R
Durable triple stitched seams that extend the product life. Ergonomically shaped trouser legs are constructed to follow the body’s natural movements. Reinforced holster pockets can be tucked away when not in use. CORDURA® reinforced kneepad pockets - with insertion of kneepads from above, with flap, so they don’t collect dirt. Extra visibility with the help of reflectors.
Technical specifications
Attributes
| Logistic Weight | 1000 g |
|---|---|
| Colour | grey |
| Size | 82/42 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Grammage | 310 g/m² |
| Material | 65% polyester/35% cotton |
Show UNSPSC/ECL@SS
£ 98.48 excl. VAT
/ Each
£ 118.18 incl. VAT
- Usually arrives within 14 working days
Size
82/42
