ORN 2800 MERLIN TRADESMAN TROUSER NAVY 42T


Merlin Tradesman Trouser

References
orn:2800-15 MER LIN NVY 42T
rubix:2526532
ean:5055748759708
brand logo
brand logo
Technical specifications
Colournavy
Size42t
Main materialpolyester
See all Specifications

Product details : ORN 2800 MERLIN TRADESMAN TROUSER NAVY 42T


A multi-functional hard wearing tradesman trouser. Triple stitching on all main seams. Multiple pockets with extra strong lining including two front, two rear and combat leg and rule pockets. Part elasticated waistband for comfort. High quality pocket liners for durability. Heavy duty non-scratch fixing stud on waistband. Brass YKK zip • Functional D-Ring. External kneepad pocket. Versatile hanging pockets that can be tucked away for comfort and a superior image
Merlin Tradesman Trouser Navy Size 42

Technical specifications


Attributes
Colournavy
Size42t
Main materialpolyester
Knee pad pocketyes
Grammage245 g/m²
Material65% polyester;35% cotton
Show UNSPSC/ECL@SS
£ 29.13 excl. VAT
/ Each
£ 34.96 incl. VAT
  • Delivery usually within ( 3 ) days