ORN 2800 MERLIN TRADESMAN TROUSER BLACK 28T


Merlin Tradesman Trouser

References
orn:2800-15 MERLIN BLK 28T
rubix:2526486
ean:5055748759159
brand logo
brand logo
Technical specifications
Colourblack
Size28t
Main materialpolyester
See all Specifications

Product details : ORN 2800 MERLIN TRADESMAN TROUSER BLACK 28T


A multi-functional hard wearing tradesman trouser. Triple stitching on all main seams. Multiple pockets with extra strong lining including two front, two rear and combat leg and rule pockets. Part elasticated waistband for comfort. High quality pocket liners for durability. Heavy duty non-scratch fixing stud on waistband. Brass YKK zip • Functional D-Ring. External kneepad pocket. Versatile hanging pockets that can be tucked away for comfort and a superior image

Technical specifications


Attributes
Colourblack
Size28t
Main materialpolyester
Material65% polyester;35% cotton
Show UNSPSC/ECL@SS
£ 29.13 excl. VAT
/ Each
£ 34.96 incl. VAT
  • Delivery usually within ( 3 ) days