MASCOT 03079 TOLEDO TROUSERS W/T PCTS BLACK 28T

Trousers Toledo Black

See technical information
References
Mascot:03079-010-09-90C43
Rubix:384A8962
EAN:5707209204042
Pants Toledo 03079-010-09 / 90C43
Technical specifications
Colourblack
Size90/43
Main materialpolyester
See all Specifications

Product details : MASCOT 03079 TOLEDO TROUSERS W/T PCTS BLACK 28T


Durable triple stitched seams on leg and crotch extend product life. Adjustable hammer loop. CORDURA® fabric reinforced thigh pocket and flap with hook and loop fastening. Ruler pocket and pen pocket in durable CORDURA® fabric. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight740 g
Colourblack
Size90/43
Main materialpolyester
Secondary colourno secondary color
Grammage310 g/m²
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 66.63 excl. VAT
/ Each
£ 79.96 incl. VAT
  • Usually arrives within 14 working days

Size

90/43
Select variants (42)