ORN 2800 MERLIN TRADESMAN TROUSER BLACK 36R
Merlin Tradesman Trousers
See technical informationSee documentsReferences
Orn:2800-15 MERLIN BLK 36R
Rubix:2526477
EAN:5055748759111

Documents
Product details : ORN 2800 MERLIN TRADESMAN TROUSER BLACK 36R
A multi-functional hard wearing tradesman trouser. Triple stitching on all main seams. Multiple pockets with extra strong lining including two front, two rear and combat leg and rule pockets. Part elasticated waistband for comfort. High quality pocket liners for durability. Heavy duty non-scratch fixing stud on waistband. Brass YKK zip • Functional D-Ring. External kneepad pocket. Versatile hanging pockets that can be tucked away for comfort and a superior image
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | 36 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Knee pad pocket | yes |
| Grammage | 245 g/m² |
| Material | 65% polyester;35% cotton |
Show UNSPSC/ECL@SS
£ 31.99 excl. VAT
/ Each
£ 38.39 incl. VAT
- Delivery usually within ( 3 ) days
Size
36
