References
Portwest:TX11BKRM
Rubix:266A8729
EAN:5036108169429

Documents
Product details : PORTWEST TX11 TEXO CONTRAST TROUSERS BLACK M
This stylish cotton rich trouser is designed to give the ultimate in comfort and functionality. Cleaver features include 9 pockets, knee pad pockets, half elasticated waistband and hook and loop leg hem fastening.
Strengths
•High cotton content for superior comfort|•50+ UPF rated fabric to block 98% of UV rays|•9 pockets for ample storage|•Knee pad pockets to facilitate knee pads|•Half elasticated waist for a secure and comfortable fit|•Hook and loop hems for a secure fit|•Handy waistband D ring for keys or ID cards|•Twin-stitched seams for extra durability|•Two back patch pockets|•Bartacked at all stress points
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | m |
| Main material | cotton |
| Secondary colour | no secondary color |
| Material | cotton |
Show UNSPSC/ECL@SS
£ 18.06 excl. VAT
/ Each
£ 21.67 incl. VAT
- Usually arrives within 14 working days