LEGRIS WATER GUN 2299 12 01


Metal Blowguns and Water Pistols

References
parker legris:2299 12 01
rubix:123A3386
ean:0820099198088
2299 - WATER PISTOL
brand logo
Technical specifications
MaterialZamak
TypeBlowguns and Water Pistol
Exterior tube diameter12 mm
See all Specifications

Product details : LEGRIS WATER GUN 2299 12 01


This range of robust blowguns guarantees a longer service life under severe conditions (crushing, impact, shock and corrosion). It includes two versions to meet all requirements for blowing and spraying in industrial applications.

Features/Benefits:

- Workshop Blowgun

• Compact for easy incorporation into compressed air ring mains
• Nickel-plated forged brass for increased corrosion resistance

- Water Pistol

• Intended for the transmission of water and fluids
• Designed for precise flow control and optimisation of the power and shape of the jet
• Optimum use of industrial fluids
• Excellent ergonomics and service life

Markets:

• Factory Automation
• Miscellaneous manufacturing
• Packaging
• Vehicle Assembly Facilities

Applications:

• Suitable for Applications in Severe Conditions
• Manufacturing Workshops
• Cleaning
• Cooling
• Ejection

Technologies:

• Water pistol
• Water transmission
• Adjustable nozzle
• Corrosion resistance
• Water transmission
• Air blower gun

Technical Characteristics:

• Fluids:
Metal blowgun: compressed air, industrial fluids
Water pistol: water, oil, industrial fluids
• Materials: treated steel, nickel-plated brass, painted steel, nickel-plated steel, treated zamak, chromium-plated zamak, nickel-plated forged brass, nitrile, silicone free
• Pressure:
Metal blowgun: 0 to 10 bar
Water pistol: 10 to 20 bar
• Temperature:
Metal blowgun:
air: -15°C to +50°C
dry air: -20°C to 80°C
Water pistol: -20°C to +100°C

Regulations:

Compliance for all blowguns:
• DI: 97/23/EC (PED)
• DI: 2002/95/EC (RoHS), 2011/65/EC
• DI: 1907/2006 (REACH)

Product Types:

• Lever-Operated Blowgun, Female BSPP Thread
• Button-Operated Blowgun, Female BSPP Thread
• Water Pistol
• Adjustable Nozzle
Application: Manufacturing Workshops, Assembly machines, Robotics, Ejection, Cooling, Packaging, Automotive Process
Body Material: ZAMAK, Nickel Plated
Brand: Parker, Legris
Connection Size: n/a
Connection Type: n/a
Division: Low Pressure Connectors Europe Division
For Fluid Type: Metal Blowgun: Compressed air, industrial fluids -- Water Pistol: Water, oil, industrial fluids
Industry: Industrial
Maximum Operating Pressure: 20
Maximum Operating Temperature: 212, 100
Minimum Operating Temperature: 5, -20
O-ring Material: NBR
Product Type: Water pistol
Quantity Per Box: 1
Shape: Water Pistols
Specifications Met: Compliance for all blowguns: DI: 97/23/EC (PED), DI: 2002/95/EC (RoHS), 2011/65/EC, DI: 1907/2006 (REACH)
Technology: Pneumatics, Fluid & Gas Handling
Weight: 0.468

Technical specifications


Attributes
Logistic Weight470 g
Package weight511 g
MaterialZamak
TypeBlowguns and Water Pistol
Exterior tube diameter12 mm
Connection 212 mm
120 mm
90 mm
Show UNSPSC/ECL@SS
£ 61.35 excl. VAT
/ Each
£ 73.62 incl. VAT
  • Usually arrives within 14 working days