SMC ASG4201-04-12 STAINLESS STEEL SPEED CONTROLLER
Metal Body, Elbow - ASG New
See technical informationSee documentsReferences
SMC:ASG4201-04-12
Rubix:393A9822
Manufacturer :ASG4201-04-12
Documents
Product details : SMC ASG4201-04-12 STAINLESS STEEL SPEED CONTROLLER
Suitable for applications where copper free specifications are required, the "-FG" series can also be used in areas where wash down could degrade standard flow controls, such as food and packaging. This series is designed to offer the maximum control by increasing the number of turns of the needle to 10. The body and adjustment are made of high impact white resin for a clean look. This series also incorporates SMC's one-touch fitting available for tubing sizes from 4mm to 12mm OD.
Strengths
Stainless steel 304 and 316
Port size: M5, U10/32, 1/8, 1/4, 3/8, 1/2
Applicable tubing O.D.: Ø 4 to Ø 12 mm & Ø 5/32" to Ø 1/2
Operating pressure range: 0.1 to 1 MPa.
Technical specifications
Attributes
| Type | smc asg4201-04-12 stainless steel speed controller |
|---|
Show UNSPSC/ECL@SS
£ 113.76 excl. VAT
/ Each
£ 136.51 incl. VAT
- Usually arrives within 14 working days
