References
SMC:AS1201F-M5-02A
Rubix:2599722






Technical specifications
| Type of coupling | one-touch connection with lockable push button (push-lock). |
|---|---|
| Type | angle (angled element / elbow type). |
Documents
Product details : SMC AS1201F-M5-02A SPEED CONTROLLER
Using SMC flow controls with built in one-touch fittings minimizes installation time, reduces mounting height and enables a more compact machine design. These flow controls allow the body to be rotated to facilitate simple installation. Available in thread sizes from M3 to 1/2 in both inch (NPT) and metric R(PT) and with tube sizes from 3.2mm to 12mm OD (metric) and 1/8 to 1/2 OD (inch) and with optional elbow and universal style (increased flexibility) and meter in and meter out, these flow controls are designed to meet most applications.
•Port Size: M5, 10-32 UNF, 1/8, 1/4, 3/8, 1/2
•Applicable Tubing O.D.: Ø 2 to Ø 16 mm and Ø 1/8" to Ø 1/2"
•Operating Pressure Range: 0.1 to 1 MPa.
Clean Series: None
Body Size: 1 (M5 X 0.8, 10-32UNF)
Type: 2 (Elbow)
Control Type: 0 (Meter-out)
Thread Type: R or Metric
Port Size: M5 (M5 X 0.8)
Across Flat [H]: Body Size 1
Body Size 2, 3, 4 None:
Applicable Tubing O.D.: Ø2
Seal: None
Made to Order: None
•Applicable Tubing O.D.: Ø 2 to Ø 16 mm and Ø 1/8" to Ø 1/2"
•Operating Pressure Range: 0.1 to 1 MPa.
Clean Series: None
Body Size: 1 (M5 X 0.8, 10-32UNF)
Type: 2 (Elbow)
Control Type: 0 (Meter-out)
Thread Type: R or Metric
Port Size: M5 (M5 X 0.8)
Across Flat [H]: Body Size 1
Body Size 2, 3, 4 None:
Applicable Tubing O.D.: Ø2
Seal: None
Made to Order: None
Strengths
Elbow type, speed control with one-touch fitting
Improved, larger push-lock handle
Easy identification of meter-in (blue handle) vs. meter-out (gray handle)
Applicable tubing material: nylon, soft nylon, polyurethane
Improved, larger push-lock handle
Easy identification of meter-in (blue handle) vs. meter-out (gray handle)
Applicable tubing material: nylon, soft nylon, polyurethane
Technical specifications
Attributes
| Type of coupling | one-touch connection with lockable push button (push-lock). |
|---|---|
| Type | angle (angled element / elbow type). |
| Material | pbt (housing) and brass (metal parts, chemical nickel plating). |
| Flow | 1200 l/h |
| Max. service pressure | 10 bar |
| Series | as |
| Max. temperature | 60 °C |
| Min. temperature | -5 °C |
| Port size | 2 |
Show UNSPSC/ECL@SS
£ 9.33 excl. VAT
/ Each
£ 11.20 incl. VAT
- Delivery usually within ( 4 ) days