SMC AS1200-M3

Speed controller Series AS

See technical informationSee documents
References
SMC:AS1200-M3
Rubix:265A1144
Manufacturer :00002135
EAN:3618035549462
AS*2,4*0, Speed Controller, Standard, Metal Body Elbow Style (Metric)
Technical specifications
Type of couplingmale
Typeflow restrictor
Documents

Product details : SMC AS1200-M3


Lightweight, compact, and precision control make these speed controllers the right choice for many heavy-duty applications. These speed controllers are offered with in-line and elbow construction to give the widest choice to your unique application. Locking nuts are included as standard as well as simplified mounting. Thread sizes range from M3 to 2 and are available in both inch (NPT) and metric R/Rc(PT)
AS*2,4*0, Speed Controller, Standard, Metal Body Elbow Style (Metric)

Technical specifications


Attributes
Type of couplingmale
Typeflow restrictor
Show UNSPSC/ECL@SS
£ 11.19 excl. VAT
/ Each
£ 13.43 incl. VAT
  • Delivery usually within ( 4 ) days