Metal/plastic filler
Filter Options
Categories
metal/plastic filler (7)
Brand
3m
(1)
devcon
(1)
draper
(2)
rocol
(1)
spartex
(1)
teroson
(1)
7 Product(s) with 7 variant(s):
ROCOL 64012 METAL REPAIR COMPOUND 56G
- rocol:METAL REPAIR COMPOUND 56g
- rubix:4537386
- manufacturer :64012
- ean:5024747640126
- In stock: Next day delivery
- Weight:56 g
£ 19.01 excl. VAT
/ Each
DEVCON STAINLESS STEEL PUTTY (ST) ST 500G
- devcon:STAINLESS STEEL PUTTY (ST)
- rubix:317823
- manufacturer :10271
- In stock: Next day delivery
- Weight:500 g
£ 126.17 excl. VAT
/ Each
3M 51003 DYNAMICMIXING SYSTEM HEAVY GENERAL PURPOSE FILLER 276ML
- 3m:7100050739
- rubix:80101299
- manufacturer :7100050739
- ean:04046719965694
- In stock: Next day delivery
- Weight:646 g
£ 28.44 excl. VAT
/ Each
TEROSON UP 210 FILLER 1815G 2246380
- teroson:210X1815G
- rubix:215A6568
- ean:4058093013021
- Usually arrives within 14 working days
- Weight:1815 g
£ 32.84 excl. VAT
/ Each
DRAPER 51072 SCREWPITCH GAUGE
- draper:51072
- rubix:154A6676
- manufacturer :51072
- Delivery usually within ( 7 ) days
- Weight:79 g
£ 12.21 excl. VAT
/ Each
SPARTEX D4230001 1KG/1L DRUM PUTTY
- spartex:UK-D4230001
- rubix:225A8255
- In stock: Next day delivery
£ 19.88 excl. VAT
/ Each
DRAPER 4 PIECE APP SET 46449
- draper:46449
- rubix:156A7463
- manufacturer :46449
- Delivery usually within ( 7 ) days
£ 4.66 excl. VAT
/ Each








