ROCOL 64012 METAL REPAIR COMPOUND 56G

Metal repair compound

See technical informationSee documents

References

Rocol:METAL REPAIR COMPOUND 56g
Rubix:4537386
Manufacturer :64012
EAN:5024747640126
brand logo

Technical specifications

Documents

Product details : ROCOL 64012 METAL REPAIR COMPOUND 56G


New and improved, solvent free, epoxy metal repair putty with non-rusting metallic fillers.
A permanent metal repair putty which can be used to repair castings, valve and pump components.

Strengths

4 minute cure time and full use after just 1 hour. Binds to a wide range of substrates: metal, glass, ceramic, concrete, fibreglass and wood. Eliminates the need for welding and brazing. Can be applied underwater. Permanent strength up to 23MPa. Temperature range up to +150°C.

Technical specifications


Attributes
Weight56 g
Max. Operation temperature150 °C
£ 19.01 excl. VAT
/ Each
£ 22.81 incl. VAT
  • In stock: Next day delivery