DEVCON STAINLESS STEEL PUTTY (ST) ST 500G
Stainless Steel Putty
See technical informationSee documentsReferences
Devcon:STAINLESS STEEL PUTTY (ST)
Rubix:317823
Manufacturer :10271
Documents
Product details : DEVCON STAINLESS STEEL PUTTY (ST) ST 500G
Stainless steel filled epoxy putty for patching, repairing and rebuilding stainless steel and non ferrous equipment. Used for rust free patching and rebuilding.
Stainless Steel Putty ST / Devcon ST 500g
Strengths
Non-rusting
Bonds to ferrous and non-ferrous metals
NSF certified for potable water applications
Acceptable for use in meat and poultry plants
Bonds to ferrous and non-ferrous metals
NSF certified for potable water applications
Acceptable for use in meat and poultry plants
Applications
Patches, repairs and rebuilds stainless steel equipment in areas where welding is not practical or impossible
Repairs cracks, dents and breaks in equipment, machinery or castings
Rebuilds shafts, trays and chutes
Certified for portable water applications where NSF Standard 61 is accepted
Repairs cracks, dents and breaks in equipment, machinery or castings
Rebuilds shafts, trays and chutes
Certified for portable water applications where NSF Standard 61 is accepted
Technical specifications
Attributes
| Weight | 500 g |
|---|
Show UNSPSC/ECL@SS
£ 126.17 excl. VAT
/ Each
£ 151.40 incl. VAT
- In stock: Next day delivery