3M 51003 DYNAMICMIXING SYSTEM HEAVY GENERAL PURPOSE FILLER 276ML
3M™ Dynamic Mixing System Heavy General Purpose Filler
See technical informationSee documentsReferences
3M:7100050739
Rubix:80101299
Manufacturer :7100050739
EAN:04046719965694
Documents
Product details : 3M 51003 DYNAMICMIXING SYSTEM HEAVY GENERAL PURPOSE FILLER 276ML
Get excellent adhesion to steel, galvanised or aluminium with 3M™ Dynamic Mixing System Heavy General Purpose Filler. Our heavy body general purpose body filler is part of our unique Dynamic Mixing System (DMS) and can be used for a wide range of applications and temperatures, especially deep dent filling.
Our Dynamic Mixing System Heavy General Purpose Filler has excellent filling properties. The DMS system makes the filler easy to handle and allows it to be mixed and dispensed without air, reducing the risk of pinholes when applied on to the repair area.
Our Dynamic Mixing System Heavy General Purpose Filler has excellent filling properties. The DMS system makes the filler easy to handle and allows it to be mixed and dispensed without air, reducing the risk of pinholes when applied on to the repair area.
A heavy-body general purpose body filler in 3Ms unique DMS dispensing system for a wide range of applications and temperatures, best suited for deep dent filling, works well at warmer temperatures too.
Strengths
Excellent adhesion to steel, galvanised or aluminium;Heavy weight, yet easy to spread and sand filler;Good filling properties;On demand application using unique mixing nozzle
Applications
Application of filler - DMS system component - Filling dents - Surface preparation before painting work - Repair of small dents
Technical specifications
Attributes
| Weight | 646 g |
|---|
Show UNSPSC/ECL@SS
£ 28.44 excl. VAT
/ Each
£ 34.13 incl. VAT
- In stock: Next day delivery





