Q-MAX 024959 CUTTER 16.0MM


Metric round

References
q-max:24959
rubix:024959
brand logo
brand logo
Technical specifications
Diameter16 mm
Body materialSteel

Product details : Q-MAX 024959 CUTTER 16.0MM


For punching burr free and accurate holes in sheet metal. A small pilot hole is drilled allowing a connecting bolt to join the punch on one side and the die on the other side of the sheet material. Pressure is then applied by tightening the bolt using a hexagon key and the hole is punched out. Neither the punch or the die rotates during the process. Hexagon key sold separately. For use with: Mild and stainless steel up to 16 SWG (1.62mm). Copper, brass and aluminium up to 2mm. Other sheet materials and ductile plastics.

Technical specifications


Attributes
Diameter16 mm
Body materialSteel
Show UNSPSC/ECL@SS
£ 9.45 excl. VAT
/ Each
£ 11.34 incl. VAT
  • Usually arrives within 14 working days