Mgg Guided Cylinder
Cylinder diameter | 20 mm |
---|---|
Cylinder stroke | 30 mm |
Type | guide cylinder |
Logistics dimensions (L x W x H) | 108x187x55 mm |
---|---|
Logistic Weight | 1804 g |
Cylinder diameter | 20 mm |
Cylinder stroke | 30 mm |
Type | guide cylinder |
Min. temperature | -10 °C |
Max. temperature | 60 °C |
Delivery usually within ( 29 ) days