SMC C96SDB100-100C ISO 15552 CYLINDER
ISO 15552 C96 series cylinders
See technical informationSee documentsReferences
SMC:C96SDB100-100C
Rubix:111A3471
Manufacturer :C96SDB100-100C
EAN:3618035479080

Documents
Product details : SMC C96SDB100-100C ISO 15552 CYLINDER
ISO 15552 Tie Rod Cylinder.
Bore sizes (mm): 32, 40, 50, 63, 80, 100, 125.
Strokes up to 2000 mm.
Cylinder variations: Non-rotating, smooth, with lock unit, ATEX.
Bore sizes (mm): 32, 40, 50, 63, 80, 100, 125.
Strokes up to 2000 mm.
Cylinder variations: Non-rotating, smooth, with lock unit, ATEX.
•Double acting, standard type, single or double rod with Air cushion on both ends and Bumper cushion
•Bore sizes (mm): 32, 40, 50, 63, 80, 100
•Standard stroke up to 1900mm
•Auto switch capable
Magnet: D (Built-in Magnet)
Mounting: B (Basic)
Bore Size: Ø100 mm
Stroke: 100
Rod Boot: w/o Rod Boot
Rod: Single Rod
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m [Or None in the Case of No Switch]
Number: 2 pcs. [Or None in the Case of No Switch]
Rod End Options: None
Temperature Resistance: None
Heavy Duty Scraper: None
Tie Rod: None
Fluororubber Seal: None
Coil Scraper: None
Made of Stainless Steel (-XC68): None
Made of Stainless Steel (-XC65): None
•Bore sizes (mm): 32, 40, 50, 63, 80, 100
•Standard stroke up to 1900mm
•Auto switch capable
Magnet: D (Built-in Magnet)
Mounting: B (Basic)
Bore Size: Ø100 mm
Stroke: 100
Rod Boot: w/o Rod Boot
Rod: Single Rod
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m [Or None in the Case of No Switch]
Number: 2 pcs. [Or None in the Case of No Switch]
Rod End Options: None
Temperature Resistance: None
Heavy Duty Scraper: None
Tie Rod: None
Fluororubber Seal: None
Coil Scraper: None
Made of Stainless Steel (-XC68): None
Made of Stainless Steel (-XC65): None
Technical specifications
Attributes
| Cylinder diameter | 100 mm |
|---|---|
| Cylinder stroke | 100 mm |
| Type | with integrated magnetic detection |
Show UNSPSC/ECL@SS
£ 281.83 excl. VAT
/ Each
£ 338.20 incl. VAT
- Delivery usually within ( 4 ) days