MGP-AZ, Compact Guide Cylinder, Air Cushion
Cylinder diameter | 63 mm |
---|---|
Cylinder stroke | 25 mm |
Cylinder diameter | 63 mm |
---|---|
Cylinder stroke | 25 mm |
Min. temperature | -10 °C |
Max. temperature | 60 °C |
Max. service pressure | 10 bar |
Usually arrives within 14 working days