References
Festo:DHDS-16-A-NC
Rubix:390A7549
Manufacturer :1259492
EAN:4052568229290

Documents
Product details : FESTO 1259492 THREE-POINT GRIPPER
three-point gripper DHDS-16-A-NC Size=16, Stroke per gripper jaw=2,5 mm, Max. replacement accuracy=<= 0,2 mm, Max. angular gripper jaw backlash ax,ay=<= 0,5 deg, Max. gripper jaw backlash Sz=<= 0,02 mm
three-point gripper DHDS-16-A-NC Size=16, Stroke per gripper jaw=2,5 mm, Max. replacement accuracy=<= 0,2 mm, Max. angular gripper jaw backlash ax,ay=<= 0,5 deg, Max. gripper jaw backlash Sz=<= 0,02 mm
Technical specifications
Attributes
| Type | three-point gripper |
|---|---|
| Cylinder stroke | 16 mm |
| Min. temperature | 5 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 674.01 excl. VAT
/ Each
£ 808.81 incl. VAT
- Delivery usually within ( 2 ) days