References
SMC:CS1-L25
Rubix:393A2782

Documents
Product details : SMC CS1-L25 FOOT MOUNT
Series CS1 air cylinder is SMCs largest bore cylinder. This series is available in bore sizes up to 12in. and stroke lengths up to 60in. . Additionally, the CS1 can be ordered auto-switch capable. Other options include, large bore sizes up to 12in. *, various mounting configurations, cushion for noise damping.
Strengths
•Double acting, single rod, lube type
Technical specifications
Attributes
| Logistic Weight | 4750 g |
|---|---|
| Type | mounting bracket |
| Cylinder diameter | 250 mm |
Show UNSPSC/ECL@SS
£ 161.29 excl. VAT
/ Each
£ 193.55 incl. VAT
- Usually arrives within 14 working days