SMC MGPA20TF-300AZ COMPACT GUIDE CYLINDER AIR CUSHION

MGP-AZ, Compact Guide Cylinder, Air Cushion

See technical informationSee documents

References

SMC:MGPA20TF-300AZ
Rubix:393A0710
Manufacturer :MGPA20TF-300AZ
brand logo

Technical specifications

Typecompact guide cylinder
Cylinder diameter20 mm
Cylinder stroke300 mm
See all Specifications

Documents

Product details : SMC MGPA20TF-300AZ COMPACT GUIDE CYLINDER AIR CUSHION


Compact guide cylinder Bore sizes (mm): 12, 16, 20, 25, 32, 40, 50, 63, 80, 100 Strokes up to 400 mm Multiple mounting surfaces.

Strengths

With Air Cushion. 3 types of bearing can be selected: slide bearing, ball bushing and high precision ball bushing. Compactness & Lightness Bore size: 16, 20, 25, 32, 40, 50, 63, 80, 100 (mm) Strokes from 10 to 400mm (depending upon bore size) Auto switches can be mounted on 2 surfaces.

Technical specifications


Attributes
Typecompact guide cylinder
Cylinder diameter20 mm
Cylinder stroke300 mm
Min. temperature-10 °C
Max. temperature60 °C
£ 533.30 excl. VAT
/ Each
£ 639.96 incl. VAT
  • Usually arrives within 14 working days