SMC MGPA32TF-75Z COMPACT GUIDE CYLINDER
MGP-Z (ø12 to ø32), Compact Guide Cylinder
See technical informationSee documentsReferences
SMC:MGPA32TF-75Z
Rubix:393A0816
Manufacturer :00935447

Technical specifications
| Type | compact guide cylinder |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 75 mm |
Documents
Product details : SMC MGPA32TF-75Z COMPACT GUIDE CYLINDER
Compact guide cylinder
Bore sizes (mm): 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
Strokes up to 400 mm
Multiple mounting surfaces.
Strengths
3 types of bearing can be selected: slide bearing, ball bushing and high precision ball bushing.
Compactness & Lightness
Bore size: 12, 16, 20, 25, 32 (mm)
Strokes from 1 to 400mm (depending upon bore size)
4 types of mounting are possible: top mounting, side mounting, bottom mounting and T-slot side mounting.
Auto switches can be mounted on 2 surfaces.
Technical specifications
Attributes
| Type | compact guide cylinder |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 75 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 469.37 excl. VAT
/ Each
£ 563.24 incl. VAT
- Usually arrives within 14 working days