SMC MGPKAM16-10 COMPACT GUIDE CYLINDER
MGPK (ø12 to ø32), Compact Guide Cylinder
See technical informationSee documentsReferences
SMC:MGPKAM16-10
Rubix:393A0659
Manufacturer :MGPKAM16-10

Technical specifications
| Type | compact guide cylinder |
|---|---|
| Cylinder diameter | 16 mm |
| Cylinder stroke | 10 mm |
Documents
Product details : SMC MGPKAM16-10 COMPACT GUIDE CYLINDER
Strengths
Bore sizes (mm): 12, 16, 20, 25, 32
Strokes up to 200 mm
Top and side ported available
4 types of mounting are possible: Top, bottom, T-slot bottom and rear mounting
Plate material is selectable: carbon steel or aluminium
Auto switches can be mounted on 2 surfaces.
Technical specifications
Attributes
| Type | compact guide cylinder |
|---|---|
| Cylinder diameter | 16 mm |
| Cylinder stroke | 10 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 190.69 excl. VAT
/ Each
£ 228.83 incl. VAT
- Usually arrives within 14 working days