References
Festo:EG-2,5-5-PK-2
Rubix:4524466
Manufacturer :15883
EAN:4052568066659

Technical specifications
| Type | round cylinder eg |
|---|---|
| Cylinder diameter | 2.5 mm |
| Cylinder stroke | 5 mm |
Documents
Product details : FESTO 15883 ROUND CYLINDER EG-2,5-5-PK-2
Round cylinder EG-2,5-5-PK-2 Micro Pneumatic Stroke=5 mm, Piston diameter=2,5 mm, Cushioning=No cushioning, Assembly Position=Any, Design structure=(* Piston, * Piston rod, * Cylinder barrel)
Round cylinder EG-2,5-5-PK-2 15883
Technical specifications
Attributes
| Logistic Weight | 2,5 g |
|---|---|
| Type | round cylinder eg |
| Cylinder diameter | 2.5 mm |
| Cylinder stroke | 5 mm |
Show UNSPSC/ECL@SS
£ 33.89 excl. VAT
/ Each
£ 40.67 incl. VAT
- Delivery usually within ( 2 ) days