SMC MGPKAM40TF-150 COMPACT GUIDE CYLINDER
MGPK (ø40 to ø50), Compact Guide Cylinder
See technical informationSee documentsReferences
SMC:MGPKAM40TF-150
Rubix:393A0577
Manufacturer :MGPKAM40TF-150

Technical specifications
| Type | compact guide cylinder |
|---|---|
| Cylinder diameter | 40 mm |
| Cylinder stroke | 150 mm |
Documents
Product details : SMC MGPKAM40TF-150 COMPACT GUIDE CYLINDER
Strengths
Bore sizes (mm): 40, 50
Strokes up to 200 mm
Top and side ported available
4 types of mounting are possible: Top, bottom, T-slot bottom and rear mounting
Plate material is selectable: carbon steel or aluminium
Auto switches can be mounted on 2 surfaces.
Technical specifications
Attributes
| Type | compact guide cylinder |
|---|---|
| Cylinder diameter | 40 mm |
| Cylinder stroke | 150 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 442.67 excl. VAT
/ Each
£ 531.20 incl. VAT
- Delivery usually within ( 29 ) days