SMC MGPS50TF-175 AIR CYLINDER
MGPS, Compact Guide Cylinder, Oversize Guide Rod
See technical informationSee documentsReferences
SMC:MGPS50TF-175
Rubix:111A1449
Manufacturer :00218520

Technical specifications
| Type | compact guide cylinder |
|---|---|
| Cylinder diameter | 50 mm |
| Cylinder stroke | 175 mm |
Documents
Product details : SMC MGPS50TF-175 AIR CYLINDER
Compact guide cylinder
Bore sizes (mm): 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
Strokes up to 400 mm
Multiple mounting surfaces.
Strengths
Compact guide cylinder
Oversized guide rod
Two bore sizes available
Strokes from 25-200mm
Auto switch capable
Technical specifications
Attributes
| Type | compact guide cylinder |
|---|---|
| Cylinder diameter | 50 mm |
| Cylinder stroke | 175 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Design size | 50 |
Show UNSPSC/ECL@SS
£ 675.35 excl. VAT
/ Each
£ 810.42 incl. VAT
- Delivery usually within ( 7 ) days