Mini Slide
Type | Mini Slide |
---|---|
Cylinder diameter | 6 mm |
Logistic Weight | 67,9 g |
---|---|
Type | Mini Slide |
Cylinder diameter | 6 mm |
Min. temperature | 10 °C |
Max. temperature | 50 °C |
Cylinder stroke | 10 mm |
Max. service pressure | 6 bar |
Fixation centre-to-centre distance | 10 mm |
Design size | 6 |
Usually arrives within 14 working days