SMC MGZ40TF-50 NON-ROTATING DOUBLE POWER CYLINDER
Non-Rotating Double Power Cylinder
See technical informationSee documentsReferences
SMC:MGZ40TF-50
Rubix:111A7176
Manufacturer :00223940

Technical specifications
| Type | non-rotating double power cylinder |
|---|---|
| Cylinder diameter | 40 mm |
| Cylinder stroke | 50 mm |
Documents
Product details : SMC MGZ40TF-50 NON-ROTATING DOUBLE POWER CYLINDER
Technical specifications
Attributes
| Type | non-rotating double power cylinder |
|---|---|
| Cylinder diameter | 40 mm |
| Cylinder stroke | 50 mm |
| Min. temperature | -10 °C |
| Max. temperature | 70 °C |
| Design size | 40 |
Show UNSPSC/ECL@SS
£ 453.55 excl. VAT
/ Each
£ 544.26 incl. VAT
- Delivery usually within ( 24 ) days