SMC MGZ40TF-175 NON-ROTATING DOUBLE POWER CYLINDER


MGZ, Double Power Cylinder, Non-rotating

References
smc:MGZ40TF-175
rubix:393A7053
manufacturer :00208042
SMC DOUBLE FORCE CYLINDER MGZ40TF-175
brand logo
Technical specifications
Cylinder diameter40 mm
Cylinder stroke175 mm
See all Specifications

Product details : SMC MGZ40TF-175 NON-ROTATING DOUBLE POWER CYLINDER


The MGZ series is a non-lube double power air cylinder available in both rotating and non-rotating styles. The MGZ's unique design doubles the pressurized area for extension making the MGZ an ideal cylinder for lifting and pressing operations. The front end lock style MGZ holds the rod when extended.

Strengths

Non-rotating double power cylinder Bore sizes (mm): 20, 25, 32, 40, 50, 63, 80 Standard strokes from 75 to 1000mm Port thread types: PT, NPT, G Optional coil scraper Auto switch capable

Technical specifications


Attributes
Cylinder diameter40 mm
Cylinder stroke175 mm
Min. temperature-10 °C
Max. temperature70 °C
Show UNSPSC/ECL@SS
£ 488.52 excl. VAT
/ Each
£ 586.22 incl. VAT
  • Usually arrives within 14 working days