Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Cylinder with piston rod
SMC C85E25-80 AIR CYLINDER
SMC C85E25-80 AIR CYLINDER
Cylinder with piston rod SMC
References
smc:
C85E25-80
rubix:
107A0472
manufacturer :
00154907
Technical specifications
Cylinder diameter
25
mm
Cylinder stroke
80
mm
See all Specifications
Product details
Technical specifications
Product details : SMC C85E25-80 AIR CYLINDER
Technical specifications
Attributes
Cylinder diameter
25
mm
Cylinder stroke
80
mm
Min. temperature
-20
°C
Max. temperature
80
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
58.42
excl. VAT
/
Each
£
70.10
incl. VAT
Delivery usually within (
7
) days
Add to cart
Create PDF from product
Check our products from related categories
SMC CDM2B32-125TZ AIR CYLINDER
SMC CD85KN12-80-B NON ROTATING CYLINDER
MATARA MCMI-11-20-100 ISO6432 CYLINDER 20MM BORE 100MM STROKE MAGNETIC
SMC CDG5EA80TFSV-150 STAINLESS STEEL CYLINDER
SMC CDG5BN80TFSR-125 STAINLESS STEEL CYLINDER
SMC CG1LN63-100Z AIR CYLINDER
SMC C85RAF25-25 DIRECT MOUNT ISO 6432 CYLINDER
SMC C76E32-125 AIR CYLINDER
SMC MGGLB20-30 GUIDE CYLINDER
SMC CJPB10-10H4Z-B PIN CYLINDER
SMC CD85N20-80-B-XC6B AIR CYLINDER
SMC CXSL15-110-XB11 DUAL ROD CYLINDER
SMC C96SDB32-150 ISO 15552 CYLINDER
SMC C96SDB125-115 ISO 15552 CYLINDER
SMC CDM2KB40-200AZ AIR CYLINDER