MGZ, Double Power Cylinder, Non-rotating
Cylinder diameter | 80 mm |
---|---|
Cylinder stroke | 100 mm |
Type | non-rotating double power cylinder |
Cylinder diameter | 80 mm |
---|---|
Cylinder stroke | 100 mm |
Type | non-rotating double power cylinder |
Min. temperature | -10 °C |
Max. temperature | 70 °C |
Inserted rod height | 348 mm |
Delivery usually within ( 24 ) days