SMC CD75E40-50T-B-XC6 AIR CYLINDER


Air Cylinder

References
smc:CD75E40-50T-B-XC6
rubix:113A4010
brand logo
brand logo
Technical specifications
Cylinder diameter40 mm
Cylinder stroke50 mm
TypeAir Cylinder

Product details : SMC CD75E40-50T-B-XC6 AIR CYLINDER


Air Cylinder
Bore sizes (mm): 32, 40
Standard strokes up to 300mm
Part numbers set for actuators with mounting brackets, rod end brackets and auto switches available
Many made to order options available.

Strengths

Standard, Double Acting, Single Rod
Available In 3 Basic Mounting Styles
Rubber Cushion Or Air Cushion

Technical specifications


Attributes
Cylinder diameter40 mm
Cylinder stroke50 mm
TypeAir Cylinder
Show UNSPSC/ECL@SS
£ 123.05 excl. VAT
/ Each
£ 147.66 incl. VAT
  • Delivery usually within ( 7 ) days