MGZ, Double Power Cylinder, Non-rotating
Cylinder diameter | 80 mm |
---|---|
Cylinder stroke | 300 mm |
Type | Non-Rotating Double Power Cylinder |
Cylinder diameter | 80 mm |
---|---|
Cylinder stroke | 300 mm |
Type | Non-Rotating Double Power Cylinder |
Min. temperature | -10 °C |
Max. temperature | 70 °C |
Inserted rod height | 548 mm |
Usually arrives within 14 working days