Round Air Cylinder
Cylinder diameter | 20 mm |
---|---|
Cylinder stroke | 150 mm |
Type | air cylinder |
Cylinder diameter | 20 mm |
---|---|
Cylinder stroke | 150 mm |
Type | air cylinder |
Min. temperature | -10 °C |
Max. temperature | 70 °C |
Inserted rod height | 256 mm |
Usually arrives within 14 working days