References
Festo:MHA1-PR10-3-PI-PCBM
Rubix:110A9660
Manufacturer :197256
EAN:4052568160494

Documents
Product details : FESTO 197256 MANIFOLD MHA1-PR10-3-PI-PCBM
Manifold block MHA1-PR10-3-PI-PCBM for Mounting printed circuit boards of manifold block valves MHA1-...-PI, with pneumatic multi-pin plug. Max. number of valve Positions=10, Operating pressure=0 - 8 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:4:4], Note on operating and pilot medium=Lubricated operation possible (subsequently required for further operation), Corrosion resistance classification CRC=2
Technical specifications
Attributes
| Logistic Weight | 107,1 g |
|---|---|
| Type | battery block |
| Execution | mha1 |
Show UNSPSC/ECL@SS
£ 110.15 excl. VAT
/ Each
£ 132.18 incl. VAT
- Delivery usually within ( 11 ) days