FESTO 197451 MANIFOLD MHA2-PR10-3-M5


MHA2 battery block

References
festo:MHA2-PR10-3-M5
rubix:111A0840
manufacturer :197451
ean:4052568160555
MHA2-PR10-3-M5 Manifold block
brand logo
Technical specifications
Typebattery block
Executionmha2
See all Specifications

Product details : FESTO 197451 MANIFOLD MHA2-PR10-3-M5


Manifold block MHA2-PR10-3-M5 for manifold block valves MHA2-...-HC/TC Max. number of valve Positions=10, Corrosion resistance classification CRC=2, Mounting method for sub-base=(* with through hole, * with top-hat rail), Mounting method for valve=with internal (female) thread, Pneumatic ports 1/33=M7

Technical specifications


Attributes
Logistic Weight301Ā g
Typebattery block
Executionmha2
Show UNSPSC/ECL@SS
Ā£ 131.72 excl. VAT
/ Each
Ā£ 158.06 incl. VAT
  • Delivery usually within ( 11 ) days