References
Festo:MHA1-PR8-3-M3-PI-D9
Rubix:110A8866
Manufacturer :197240
EAN:4052568160449

Documents
Product details : FESTO 197240 MANIFOLD MHA1-PR8-3-M3-PI-D9
Manifold block MHA1-PR8-3-M3-PI-D9 with base plugs and electrical multi-pin plug, for manifold block valves MHA1-...-PI Max. number of valve Positions=8, Operating pressure=0 - 8 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:4:4], Note on operating and pilot medium=Lubricated operation possible (subsequently required for further operation), Corrosion resistance classification CRC=1
Technical specifications
Attributes
| Logistic Weight | 138,18 g |
|---|---|
| Type | battery block |
| Execution | mha1 |
Show UNSPSC/ECL@SS
£ 133.89 excl. VAT
/ Each
£ 160.67 incl. VAT
- Delivery usually within ( 16 ) days