Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Control technology and software
Electrical peripheral
FESTO 559338 MINI SLIDE
FESTO 559338 MINI SLIDE
Electrical peripheral Festo
References
festo:
EGSL-BS-55-200-12.7P
rubix:
391A0774
manufacturer :
559338
ean:
4052568206147
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 559338 MINI SLIDE
Mini slide EGSL-BS-55-200-12.7P Working stroke=200 mm, Size=55, Parallel running in the z-direction=0,08 mm, Parallelism=0,1 mm, Reversing backlash=<= 50 µm
Technical specifications
Attributes
Logistic Weight
3432
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,690.03
excl. VAT
/
Each
£
2,028.04
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SCHNEIDER CONTROL STATION XALK178E
NORGREN M/P43316/33 3M LEAD STD CIRC C4 230V
AVENTICS 8946201612
FESTO 525131 MANIFOLD
FESTO 562229 MINI SLIDE
SMC IZS31-300P IONIZER
FESTO 197240 MANIFOLD MHA1-PR8-3-M3-PI-D9
SMC KM12-06-02-10 FITTING MANIFOLD
FESTO 562762 ELECTRICAL SLIDE
FESTO 197209 MANIFOLD MHA1-P6-2-M3
FESTO 526176 BUS NODE CPX-FB23-24
FESTO 197253 MANIFOLD MHA1-PR4-3-PI-PCBM
FESTO 562773 ELECTRICAL SLIDE
SMC KM13-08-10-3 FITTING MANIFOLD
FESTO 197207 MANIFOLD MHA1-P2-2-M3