FESTO 197223 MANIFOLD MHA1-PR4-3-M3-PI


MHA1 Battery block

References
festo:MHA1-PR4-3-M3-PI
rubix:111A6839
manufacturer :197223
ean:4052568082116
MHA1-PR4-3-M3-PI Manifold block
brand logo
Technical specifications
TypeBattery block
ExecutionMHA1
See all Specifications

Product details : FESTO 197223 MANIFOLD MHA1-PR4-3-M3-PI


Manifold block MHA1-PR4-3-M3-PI with base plugs, for manifold block valves MHA1-...-PI Max. number of valve Positions=4, Operating pressure=0 - 8 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:4:4], Note on operating and pilot medium=Lubricated operation possible (subsequently required for further operation), Corrosion resistance classification CRC=1

Technical specifications


Attributes
Logistic Weight64,35Ā g
TypeBattery block
ExecutionMHA1
Show UNSPSC/ECL@SS
Ā£ 74.75 excl. VAT
/ Each
Ā£ 89.70 incl. VAT
  • Delivery usually within ( 16 ) days