SMC MHL2-25D1Z AIR GRIPPER
MHL2-Z, Air Gripper, Parallel Style, Wide Opening
See technical informationSee documentsReferences
SMC:MHL2-25D1Z
Rubix:392A8203
Manufacturer :MHL2-25D1Z
Documents
Product details : SMC MHL2-25D1Z AIR GRIPPER
Wide-opening air gripper
Bore sizes (mm): 10, 16, 20, 25, 32 and 40
Strokes up to 200mm
Compact auto switches are directly mountable on 2 surfaces
Finger motion synchronised by a rack-and-pinion mechanism
Axial mounting and lateral mounting options available
Many made to order available.
Strengths
Lightweight.
Bore size: ø10 to ø40.
Opening/closing stroke range: 20-200 mm.
Built-in dust protection mechanism (Standard).
Dust resistant option now available.
Technical specifications
Attributes
| Type | mhl2-z, air gripper, parallel style, wide opening |
|---|
Show UNSPSC/ECL@SS
£ 663.25 excl. VAT
/ Each
£ 795.90 incl. VAT
- Usually arrives within 14 working days
