FESTO 162675 MICRO-FILTER CARTRIDGE LFMAP-D-MIDI
Micro filter cartridge
See technical informationSee documentsReferences
Festo:LFMAP-D-MIDI
Rubix:80359941
Manufacturer :162675
EAN:4052568012601

Documents
Product details : FESTO 162675 MICRO-FILTER CARTRIDGE LFMAP-D-MIDI
Micro Filter cartridge LFMAP-D-MIDI For Micro-Filter LFMA, degree of Filtering: 0.01 µm Size=Midi, Series=D, Grade of filtration=0,01 µm, Materials note=Free of copper and PTFE
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 115x55x55 mm |
|---|---|
| Logistic Weight | 47,2 g |
| Threading diameter (inch) | 3/4 '' |
| Filter fineness | 0.01 µm |
| Type | micro-filter cartridge lfmap-d-midi 162675 |
| Material | metal |
| Volume flow rate | 460 l/min |
| Min. service pressure | 1.5 bar |
| Max. service pressure | 16 bar |
| Min. temperature | 1.5 °C |
| Max. temperature | 60 °C |
| Connection | 3/4 npt / g 3/4 iso |
Show UNSPSC/ECL@SS
£ 165.41 excl. VAT
/ Each
£ 198.49 incl. VAT
- Delivery usually within ( 8 ) days