Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Compressed air preparation
Compressed air maintenance
Compressed air filter
FESTO 162634 FINE FILTER LFMB-1/8-D-MINI-A
FESTO 162634 FINE FILTER LFMB-1/8-D-MINI-A
LFMB Fine filter
References
festo:
LFMB-1/8-D-MINI-A
rubix:
114A8654
manufacturer :
162634
ean:
4052568131777
Technical specifications
Threading diameter (inch)
1/8
''
Filter fineness
1
µm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 162634 FINE FILTER LFMB-1/8-D-MINI-A
Fine Filter LFMB-1/8-D-MINI-A With 1 µm Filter cartridge, metal bowl guard. Series=D, Size=Mini, Design structure=Fibre Filter, Grade of filtration=1 µm, Condensate drain=fully automatic
Technical specifications
Attributes
Logistic Weight
425,6
g
Threading diameter (inch)
1/8
''
Filter fineness
1
µm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
168.98
excl. VAT
/
Each
£
202.78
incl. VAT
Delivery usually within (
11
) days
Add to cart
Check our products from related categories
FESTO 159576 FILTER LF-3/8-D-MIDI
SMC AMD30-F03-D MICRO MIST SEPARATOR
NORGREN B74G-6GK-AP3-RMN FILTER REGULATOR EXCELON
FESTO MS9-LFM-G-BUV MS9-LFM-G-BUV
AVENTICS R412007009
AVENTICS R412009004
FESTO 529468 ACTIVATED CARBON FILTER MS4-LFX-1/4-R-Z
SMC AF30-F03B-A AIR FILTER
FESTO 162633 FINE FILTER LFMB-1-D-MAXI
AVENTICS FILTER/SEPARATOR R412006091
SMC AF40-F04D AIR FILTER
NORGREN FL64-428 1/2 FIL/LUB 40M MD M/FOG
AVENTICS R412009069
FESTO 532910 FINE-FILTER CARTRIDGE MS6-LFM-B
SMC AMF350-F03 ODOUR REMOVAL FILTER