Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Compressed air preparation
Compressed air maintenance
Compressed air filter
FESTO 532837 MICRO FILTER LFMA-D-MINI-DA
FESTO 532837 MICRO FILTER LFMA-D-MINI-DA
Micro Filter
References
festo:
LFMA-D-MINI-DA
rubix:
114A4726
manufacturer :
532837
ean:
4052568086336
Technical specifications
Filter fineness
0.01
µm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 532837 MICRO FILTER LFMA-D-MINI-DA
Micro Filter LFMA-D-MINI-DA Without Threaded Connection plates with FRB Threaded pin. 0.01 µm Filter cartridge, with metal bowl guard, with differential pressure indicator, manual Condensate drain. Series=D, Size=Mini, Design structure=Fibre Filter, Grade of filtration=0,01 µm, Condensate drain=manual rotary
Technical specifications
Attributes
Logistic Weight
422,5
g
Filter fineness
0.01
µm
Material
Die-Cast Zinc
Min. service pressure
1
bar
Max. service pressure
16
bar
Min. temperature
-10
°C
Max. temperature
60
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
114.98
excl. VAT
/
Each
£
137.98
incl. VAT
Delivery usually within (
11
) days
Add to cart
Check our products from related categories
FESTO 552976 FINE FILTER
SMC AFF75B-F20D
SMC AM30-F02-D MIST SEPARATOR
FESTO 532785 ACTIVATED CARBON FILTER LFX-1/2-D-MAXI
SMC ZFB401-13 VACUUM FILTER
SMC AFF50-F10D-D MAIN LINE FILTER
FESTO MS9-LFM-G-BUV MS9-LFM-G-BUV
AVENTICS R412006008
AVENTICS FILTER R412006012
FESTO 162630 FINE FILTER LFMB-1/2-D-MIDI
NORGREN B38-244-B2MA F/R SS 1/4NPT 0-10B 25U REL MD
FESTO 529610 FILTER MS6-LF-1/2-CRV-Z
SMC AW40-N04-2-X2622 FILTER REGULATOR
SMC AFF40-F02-D MAIN LINE FILTER
FESTO 552988 MICRO FILTER