Air Suction Filter
Threading diameter (inch) | 1/2 '' |
---|---|
Filter fineness | 30 µm |
Logistics dimensions (L x W x H) | 65x88x34 mm |
---|---|
Logistic Weight | 68 g |
Threading diameter (inch) | 1/2 '' |
Filter fineness | 30 µm |
Material | Polyester |
Volume flow rate | 100 l/min |
Min. temperature | 0 °C |
Max. temperature | 60 °C |
Usually arrives within 14 working days